305111
Chromalox Process Controllers, 3204 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

305111

Chromalox Process Controllers, 3204 Series
In stock
Item Number
305111
MFG Item Number
305111
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 3204 Series
Item #
305111
3204-71010 SSR, RLY, RS485, 90-264 V

3204 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 305111
Item Number 305111
Manufacturer Chromalox
Product Series 3204
Family Series Chromalox Process Controllers, 3204 Series
Power Supply 90-264 VAC
Nominal Power Supply 120 VAC, 240 VAC
Input Type Thermocouple
Output Type Voltage Pulse
Number of Outputs 2
Display Type LED
Case Size 1/32 DIN
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved