305162
Chromalox Process Controllers, 3204 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

305162

Chromalox Process Controllers, 3204 Series
In stock
Item Number
305162
MFG Item Number
305162
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 3204 Series
Item #
305162
3204-77001 SSR, SSR, 12-24 V

3204 Series Information


Specifications

Specifications
Manufacturer Part Number 305162
Item Number 305162
Manufacturer Chromalox
Product Series 3204
Family Series Chromalox Process Controllers, 3204 Series
Power Supply 12-24 VDC
Nominal Power Supply 12 VDC, 24 VDC
Input Type Thermocouple
Output Type Voltage Pulse
Number of Outputs 2
Display Type LED
Case Size 1/32 DIN
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved