305795
Chromalox Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

305795

Chromalox Relays
In stock
Item Number
305795
MFG Item Number
305795
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
305795
SSR-752 75A,600Vac,24- 265Vac,LED

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 305795
Item Number 305795
Manufacturer Chromalox
Family Series Chromalox Relays
Circuit 1NO
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 24-190 VDC, 24-265VAC
Input Polarity AC/DC
Output Voltage 600 VAC
Nominal Output Voltage 600 VAC
Current Rating 75 A
Termination Spring Terminal
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.23 lbs
Gross Weight 0.255 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved