305824
Chromalox Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

305824

Chromalox Relays
In stock
Item Number
305824
MFG Item Number
305824
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
305824
SSR1-351 35A,600V,4.5-32Vdc,LED,HS

Series Information

Specifications

Specifications
Manufacturer Part Number 305824
Item Number 305824
Manufacturer Chromalox
Family Series Chromalox Relays
Circuit 1NO
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 4.5-32 VDC
Input Polarity DC
Output Voltage 600 VAC
Nominal Output Voltage 600 VAC
Current Rating 35 A
Termination Spring Terminal
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 1.515 lbs
Gross Weight 1.68 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved