317884
Chromalox Process Controllers, 3300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

317884

Chromalox Process Controllers, 3300 Series
In stock
Item Number
317884
MFG Item Number
317884
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 3300 Series
Item #
317884
3340-1R04100000 RELAY,TC

3300 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 317884
Item Number 317884
Manufacturer Chromalox
Product Series 3300
Family Series Chromalox Process Controllers, 3300 Series
Power Supply 100-240 VAC
Nominal Power Supply 120 VAC, 240 VAC
Input Type Thermocouple
Output Type Voltage Pulse
Display Type LED
Case Size 1/4 DIN
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved