321410
Chromalox Heaters, ARMT-3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

321410

Chromalox Heaters, ARMT-3 Series
In stock
Item Number
321410
MFG Item Number
321410
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, ARMT-3 Series
Item #
321410
ARMT-31205T2 480V3P 12KW

ARMT-3 Series Information

  • Copper Sheath Elements
  • 2‑1/2" NPT Brass Screw Plug
  • Integral Thermostat (DPST)
  • General Purpose Terminal Enclosure
  • 3‑18 kW

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 321410
Item Number 321410
Manufacturer Chromalox
Product Series ARMT-3
Family Series Chromalox Heaters, ARMT-3 Series
Kilowatts 12 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 46
NPT Size 2.5 " Brass Screw Plug
Conduit Thread 0.75 "
General Purpose Yes
Explosion Resistant No
Moisture Resistant No
Thermostat Yes
Sheath Element Copper
Application(s) Clean Water Heating
Operating Temperature 60-250 °F
Approvals CSA, UL
Comments Model Number: ARMT-31205T2
Net Weight 13 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved