339303
Chromalox Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

339303

Chromalox Relays
In stock
Item Number
339303
MFG Item Number
339303
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
339303
SSR2-501 50A,600V,4.5-32Vdc,LED,HS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 339303
Item Number 339303
Manufacturer Chromalox
Family Series Chromalox Relays
Circuit 1NO
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 4.5-32 VDC
Input Polarity DC
Output Voltage 600 VAC
Nominal Output Voltage 600 VAC
Current Rating 50 A
Termination Spring Terminal
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 3.435 lbs
Gross Weight 3.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved