360604
Chromalox Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

360604

Chromalox Sensors
In stock
Item Number
360604
MFG Item Number
360604
360604 is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
360604
GQTW-12,QUARTZ

Series Information

Specifications

Specifications
Manufacturer Part Number 360604
Item Number 360604
Manufacturer Chromalox
Family Series Chromalox Sensors
Inner Diameter 0.5 "
Outer Diameter 0.625 "
Length 12 "
Well Material Quartz
Comments Model Number: GQTW-12
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved