383400
Chromalox Heat Tracing, SRL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

383400

Chromalox Heat Tracing, SRL Series
In stock
Item Number
383400
MFG Item Number
383400
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, SRL Series
Item #
383400
Cable, Heating, Self-Regulating,

SRL Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 383400
Item Number 383400
Manufacturer Chromalox
Product Series SRL
Family Series Chromalox Heat Tracing, SRL Series
Wire Gauge (AWG) 16 AWG
Conductor Type Copper
Maximum Length 660 '
Input Voltage 120 VAC
Watts Per Foot 3 W
Cable Type Self-Regulating
Cable Insulation Type Tin-Plated Copper Metallic Braid and Fluoropolymer Corrosion Resistant Overjacket
Approvals CSA, UL
Comments Model Number: SRL 3-1CT
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved