387129
Chromalox Heat Tracing, SRP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

387129

Chromalox Heat Tracing, SRP Series
In stock
Item Number
387129
MFG Item Number
387129
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, SRP Series
Item #
387129
Cable, Heating, Self-Regulating,

SRP Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 387129
Item Number 387129
Manufacturer Chromalox
Product Series SRP
Family Series Chromalox Heat Tracing, SRP Series
Wire Gauge (AWG) 16 AWG
Conductor Type Copper
Maximum Length 750 '
Input Voltage 120 VAC
Watts Per Foot 10 W
Cable Type Self-Regulating
Cable Insulation Type Tinned Copper Braid and Fluoropolymer Overjacket
Comments Model Number: SRP 10-1CT
Net Weight 0.091 lbs
Gross Weight 0.091 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved