12/3VX375
Continental Belt Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12/3VX375

Continental Belt Belts
In stock
Item Number
12/3VX375
MFG Item Number
12/3VX375
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
12/3VX375
Continental 12/3VX375, Type (3VX),

Series Information

Specifications

Specifications
Item Number 12/3VX375
Manufacturer Part Number 12/3VX375
Ships Factory Direct No
Manufacturer Continental Belt
Family Series Continental Belt Belts
Belt Type 3VX
Number of Bands 12
Outside Length 37.5 "
Smooth/Cogged Cogged
Net Weight 0.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved