067UDA600BACRA
Control Techniques Reconditioned Motors, UNIMOTOR HD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

067UDA600BACRA

Control Techniques Reconditioned Motors, UNIMOTOR HD Series
In stock
Item Number
067UDA600BACRA
MFG Item Number
067UDA600BACRA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Unimotor HD Series
Item #
067UDA600BACRA
Unimotor HD Servo Motor, Factory

Unimotor HD Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 067UDA600BACRA
Item Number 067UDA600BACRA
Manufacturer Control Techniques Reconditioned
Product Series Unimotor HD
Family Series Control Techniques Reconditioned Motors, UNIMOTOR HD Series
Power Rating (kW) 0.82 kW
Voltage 460 VAC
Servomotor Type Rotary
Rated Speed 6,000 RPM
Mounting Type Flange
Encoder Type Incremental
Constant Torque (Nm) 1.3 Nm
Peak Torque (Nm) 4.35 Nm
Peak Torque (in-oz) 616 in-oz
Constant Torque (in-oz) 184 in-oz
Constant Torque (in-lb) 11.5 in-lb
Peak Torque (in-lb) 38.5 in-lb
Brake No
IP Rating IP65
Approvals CE, cURus
RoHS Yes
Net Weight 5.145 lbs
Gross Weight 5.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved