067UDB305BAEMA
Control Techniques Recondition Motors, UNIMOTOR HD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

067UDB305BAEMA

Control Techniques Recondition Motors, UNIMOTOR HD Series
In stock
Item Number
067UDB305BAEMA
MFG Item Number
067UDB305BAEMA-CTRF
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Unimotor HD Series
Item #
067UDB305BAEMA
Unimotor HD Servo Motor, Factory

Unimotor HD Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 067UDB305BAEMA-CTRF
Item Number 067UDB305BAEMA
Manufacturer Control Techniques Recondition
Product Series Unimotor HD
Family Series Control Techniques Recondition Motors, UNIMOTOR HD Series
Power Rating (kW) 0.77 kW
Voltage 460 VAC
Servomotor Type Rotary
Rated Speed 3,000 RPM
Mounting Type Flange
Encoder Type Absolute
Encoder Bit Resolution 12 BIT
Constant Torque (Nm) 2.45 Nm
Peak Torque (Nm) 7.65 Nm
Peak Torque (in-oz) 1,083.2 in-oz
Constant Torque (in-oz) 347.2 in-oz
Constant Torque (in-lb) 21.7 in-lb
Peak Torque (in-lb) 67.7 in-lb
Brake Yes
IP Rating IP65
Approvals CE, cURus
RoHS Yes
Net Weight 5.73 lbs
Gross Weight 8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved