089EDB300BACAA
Control Techniques Recondition Motors, UNIMOTOR HD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

089EDB300BACAA

Control Techniques Recondition Motors, UNIMOTOR HD Series
In stock
Item Number
089EDB300BACAA
MFG Item Number
089EDB300BACAA-CTRF
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Unimotor HD Series
Item #
089EDB300BACAA
Unimotor HD Servo Motor, Factory

Unimotor HD Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 089EDB300BACAA-CTRF
Item Number 089EDB300BACAA
Manufacturer Control Techniques Recondition
Product Series Unimotor HD
Family Series Control Techniques Recondition Motors, UNIMOTOR HD Series
Power Rating (kW) 1.52 kW
Voltage 230 VAC
Servomotor Type Rotary
Rated Speed 3,000 RPM
Mounting Type Flange
Encoder Type Incremental
Constant Torque (Nm) 4.85 Nm
Peak Torque (Nm) 16.5 Nm
Peak Torque (in-oz) 2,336 in-oz
Constant Torque (in-oz) 686.4 in-oz
Constant Torque (in-lb) 42.9 in-lb
Peak Torque (in-lb) 146 in-lb
Brake No
IP Rating IP65
Approvals CE, cURus
RoHS Yes
Net Weight 9.2 lbs
Gross Weight 10.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved