089UDC305BAECA
Control Techniques Reconditioned Motors, UNIMOTOR HD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

089UDC305BAECA

Control Techniques Reconditioned Motors, UNIMOTOR HD Series
In stock
Item Number
089UDC305BAECA
MFG Item Number
089UDC305BAECA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Unimotor HD Series
Item #
089UDC305BAECA
Unimotor HD Servo Motor, Factory

Unimotor HD Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 089UDC305BAECA
Item Number 089UDC305BAECA
Manufacturer Control Techniques Reconditioned
Product Series Unimotor HD
Family Series Control Techniques Reconditioned Motors, UNIMOTOR HD Series
Power Rating (kW) 2.17 kW
Voltage 460 VAC
Servomotor Type Rotary
Rated Speed 3,000 RPM
Mounting Type Flange
Encoder Type Absolute
Encoder Bit Resolution 12 BIT
Constant Torque (Nm) 6.9 Nm
Peak Torque (Nm) 24 Nm
Peak Torque (in-oz) 3,398.4 in-oz
Constant Torque (in-oz) 977.6 in-oz
Constant Torque (in-lb) 61.1 in-lb
Peak Torque (in-lb) 212.4 in-lb
Brake Yes
IP Rating IP65
Approvals CE, cURus
RoHS Yes
Net Weight 11.7 lbs
Gross Weight 16.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved