960751-26
Control Techniques Reconditioned Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

960751-26

Control Techniques Reconditioned Motors
In stock
Item Number
960751-26
MFG Item Number
960751-26
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
960751-26
NTM-207-TBNS-000R, Factory

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 960751-26
Item Number 960751-26
Manufacturer Control Techniques Reconditioned
Family Series Control Techniques Reconditioned Motors
Power Rating (kW) 0.432 kW
Voltage 230 VAC
Servomotor Type Rotary
Rated Speed 5,000 RPM
Mounting Type Flange
Encoder Type Incremental
Constant Torque (Nm) 0.85 Nm
Peak Torque (Nm) 2.54 Nm
Peak Torque (in-oz) 360 in-oz
Constant Torque (in-oz) 120 in-oz
Constant Torque (in-lb) 7.5 in-lb
Peak Torque (in-lb) 22.5 in-lb
Brake Yes
IP Rating IP65
Approvals cURus
RoHS Yes
Net Weight 3 lbs
Gross Weight 4.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved