BA3202
Control Techniques Reconditioned HVAC Drives, Affinity Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BA3202

Control Techniques Reconditioned HVAC Drives, Affinity Series
In stock
Item Number
BA3202
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

HVAC Drives, Affinity Series
Item #
BA3202
BA3202,230Vac,20HP, Legacy / New In

Affinity Series Information


Specifications

Specifications
Ships Factory Direct No
Item Number BA3202
Manufacturer Control Techniques Reconditioned
Product Series Affinity
Family Series Control Techniques Reconditioned HVAC Drives, Affinity Series
Nominal Input Voltage (AC) 240 VAC
Input Phase 3
HP (Variable Torque Rating) 20 hp
Amps (Variable Torque Rating) 54 A
Amps (Constant Torque Rating) 42 A
Input Range Voltage (AC) 180-264 VAC
Braking Type None
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 1
Mounting Panel
HP (Constant Torque Rating) 15 hp
Height 15.3 "
Width 9.8 "
Depth 10.2 "
Frame Size 3
IP Rating IP20
Net Weight 15.4 lbs
Gross Weight 15.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved