089UDC400BACAA
Control Techniques Motors, Unimotor HD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

089UDC400BACAA

Control Techniques Motors, Unimotor HD Series
In stock
Item Number
089UDC400BACAA
MFG Item Number
089UDC400BACAA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Unimotor HD Series
Item #
089UDC400BACAA
Unimotor HD Servo Motor, 460VAC,

Unimotor HD Series Information

  • 6.4~752 lb‑in. Torque Range
  • High Torque to Inertia Ratio for High Dynamic Performance
  • Optional Holding Break
Designed for maximum torque density, the Unimotor hd brushless AC Servo motor series provides an exceptionally compact, low inertia solution for applications that require very high torque during rapid acceleration and deceleration profiles. Unimotor hd motors fitted with high resolution SinCos or absolute encoders are pre‑loaded with the motor "electronic nameplate" data during the manufacturing process. The Unimotor hd torque profile is closely matched to Digitax ST Servo drives providing up to 300% peak overload for maximum dynamic performance.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 089UDC400BACAA
Item Number 089UDC400BACAA
Manufacturer Control Techniques
Product Series Unimotor HD
Family Series Control Techniques Motors, Unimotor HD Series
Power Rating (kW) 2.66 kW
Voltage 460 VAC
Rated Speed 4,000 RPM
Mounting Type Flange
Constant Torque (Nm) 6.35 Nm
Peak Torque (Nm) 24 Nm
Peak Torque (in-oz) 3,398.4 in-oz
Constant Torque (in-oz) 899.2 in-oz
Constant Torque (in-lb) 56.2 in-lb
Peak Torque (in-lb) 212.4 in-lb
Brake No
IP Rating IP65
Approvals CE, cURus
RoHS Yes
Net Weight 11.7 lbs
Gross Weight 12.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved