M200-03400073A10101AB100
Control Techniques Drives, Unidrive M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M200-03400073A10101AB100

Control Techniques Drives, Unidrive M Series
In stock
Item Number
M200-03400073A10101AB100
MFG Item Number
M200-03400073A10101AB100
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Drives, Unidrive M Series
Item #
M200-03400073A10101AB100
Unidrive 460VAC, Max Output HP:

Unidrive M Series Information

  • Variable Speed
  • 1 or 3 Phases
  • Panel Mounted

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M200-03400073A10101AB100
Item Number M200-03400073A10101AB100
Manufacturer Control Techniques
Product Series Unidrive M
Family Series Control Techniques Drives, Unidrive M Series
Input Phase 3
HP (Constant Torque Rating) 3 hp
HP (Variable Torque Rating) 3 hp
Amps (Constant Torque Rating) 7.3 A
Amps (Variable Torque Rating) 7.3 A
Braking Type DC Injection, Dynamic Braking Transistor Included
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
IP Rating IP20
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 342-528 VAC
Max Frequency 550 Hz
Frame Size 3
Enclosure 3
Dynamic Braking Trans Included
Net Weight 3.3 lbs
Gross Weight 4.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved