The store will not work correctly when cookies are disabled.
M702-03400045A10101AB100
Control Techniques Drives, Unidrive M700 Series
In stock
Item Number
M702-03400045A10101AB100
MFG Item Number
M702-03400045A10101AB100
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drives, Unidrive M700 Series
Item #
M702-03400045A10101AB100
Unidrive Ethernet, DSTO, No Kypd,
Unidrive M700 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
M702-03400045A10101AB100 |
Item Number |
M702-03400045A10101AB100 |
Manufacturer |
Control Techniques |
Product Series |
Unidrive M700 |
Family Series |
Control Techniques Drives, Unidrive M700 Series |
HP (Constant Torque Rating) |
2 hp |
HP (Variable Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
4.5 A |
Amps (Variable Torque Rating) |
6.2 A |
Mounting |
Panel |
Input Range Voltage (AC) |
460 VAC |
Net Weight |
8 lbs |
Gross Weight |
8.04 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved