MHE-490-CONS-0000
Control Techniques Motors, MH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MHE-490-CONS-0000

Control Techniques Motors, MH Series
In stock
Item Number
MHE-490-CONS-0000
MFG Item Number
MHE-490-CONS-0000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, MH Series
Item #
MHE-490-CONS-0000
MH 4in. SERVO MOTOR, ENGLISH MOUNTING

MH Series Information

  • IP65 Rated
  • Up to 4000 RPM Max Operating Speed
  • Available in English and Metric Flanges
  • Brake Options
  • 2048 Standard Encoder Resolution
The MH Motor is a low inertia motor that is ideally suited to the MDS operating with 460 VAC input. Applications with torque requirements between 16 lb‑in and 748 lb‑in can be solved. MH motors use Neodymium magnets to achieve a high torque to inertia ratio, giving them a size advantage when compared to competitors motors.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MHE-490-CONS-0000
Item Number MHE-490-CONS-0000
Manufacturer Control Techniques
Product Series MH
Family Series Control Techniques Motors, MH Series
Voltage 460 VAC
Max Speed 3,000 RPM
Mounting Type English
Encoder Type Incremental
Encoder Bit Resolution 2048
Constant Torque (Nm) 11.8 Nm
Constant Torque (in-oz) 1,680 in-oz
Constant Torque (in-lb) 105 in-lb
Brake Yes
IP Rating IP65
Approvals CE, cUL Recognized
Net Weight 26.13 lbs
Gross Weight 26.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved