10104RTHC
Cooper Enclosures, Type 3R Hinge Cover Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10104RTHC

Cooper Enclosures, Type 3R Hinge Cover Series
In stock
Item Number
10104RTHC
MFG Item Number
78205133120
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 3R Hinge Cover Series
Item #
10104RTHC
Junction Box, 10in.Hx10in.Wx4in.D, N3R,

Type 3R Hinge Cover Series Information

  • Enclosure and Door are Fabricated from Code Gauge Galvanized Steel
  • Conforms to NEMA Standard for Type 3R
  • Hinge Cover is Secured at the Top of the Enclosure with Detachable Formed Hinges

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205133120
Item Number 10104RTHC
Manufacturer Cooper
Product Series Type 3R Hinge Cover
Family Series Cooper Enclosures, Type 3R Hinge Cover Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp
Options Included Knockouts
Panel Included No
NEMA Rating NEMA 3R
Nominal Height 10 "
Nominal Width 10 "
Nominal Depth 4 "
Approvals CSA, UL
Comments No Inner Panel Available
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved