10104SCG
Cooper Enclosures, Type 3 Screw Cover - Gasketed Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10104SCG

Cooper Enclosures, Type 3 Screw Cover - Gasketed Series
In stock
Item Number
10104SCG
MFG Item Number
78205110860
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 3 Screw Cover - Gasketed Series
Item #
10104SCG
Enclosure, 10in.Hx10in.Wx4in.D, N3/12,

Type 3 Screw Cover - Gasketed Series Information

  • Enclosure and Cover are Fabricated from Code Gauge G‑90 Grade Galvanized Steel
  • Conforms to NEMA Standard for Type 3 and Type 12
  • Cover is Attached with Gasketed Screws for Oil and Water Resistance

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205110860
Item Number 10104SCG
Manufacturer Cooper
Product Series Type 3 Screw Cover - Gasketed
Family Series Cooper Enclosures, Type 3 Screw Cover - Gasketed Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Options Included Gasketed Cover
Panel Included No
NEMA Rating NEMA 12, NEMA 3
Nominal Height 10 "
Nominal Width 10 "
Nominal Depth 4 "
Approvals CSA, UL
Comments No Inner Panel Available
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved