1084-FTC
Cooper Enclosures, Type 12 Hinge Flanged Trough Cover Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1084-FTC

Cooper Enclosures, Type 12 Hinge Flanged Trough Cover Series
In stock
Item Number
1084-FTC
MFG Item Number
78205109453
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 12 Hinge Flanged Trough Cover Series
Item #
1084-FTC
Enclosure, 10in.Hx8in.Wx4.54in.D, N12/13

Type 12 Hinge Flanged Trough Cover Series Information

  • Enclosure and Cover are Fabricated from 16 Gauge Steel
  • Conforms to NEMA standard for Type 12 and Type 13
  • Continuous Hinge Door is Secured with Heavy‑Duty Latches
  • Body Flange, Trough Design, Diverts Liquid Contaminants Away from Door Opening

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205109453
Item Number 1084-FTC
Manufacturer Cooper
Product Series Type 12 Hinge Flanged Trough Cover
Family Series Cooper Enclosures, Type 12 Hinge Flanged Trough Cover Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Latch
Options Included Ground Stud
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 10 "
Nominal Width 8 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 6.913 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved