1084-SDSS6
Cooper Enclosures, Type 4X Premier w/Quarter-Turn Latches Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1084-SDSS6

Cooper Enclosures, Type 4X Premier w/Quarter-Turn Latches Series
In stock
Item Number
1084-SDSS6
MFG Item Number
78205109376
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 4X Premier w/Quarter-Turn Latches Series
Item #
1084-SDSS6
Enclosure, 10in.Hx8in.Wx4in.D, N4X,

Type 4X Premier w/Quarter-Turn Latches Series Information

  • Enclosure and Door are Fabricated From (14) Gauge, Type 304 or Type 316L Stainless Steel
  • Conforms to NEMA Standard for Type 4, Type 4X, and Type 12
  • Door is secured with Slotted Quarter Turn‑Flush Latches

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205109376
Item Number 1084-SDSS6
Manufacturer Cooper
Product Series Type 4X Premier w/Quarter-Turn Latches
Family Series Cooper Enclosures, Type 4X Premier w/Quarter-Turn Latches Series
Material 316 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
NEMA Rating NEMA 4, NEMA 4X, NEMA 12
Nominal Height 10 "
Nominal Width 8 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 6.304 lbs
Gross Weight 7.385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved