12104-1
Cooper Enclosures, Type 1 Small Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12104-1

Cooper Enclosures, Type 1 Small Series
In stock
Item Number
12104-1
MFG Item Number
78205179250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 1 Small Series
Item #
12104-1
Enclosure, 12in.Hx10in.Wx4in.D, N1,

Type 1 Small Series Information

  • Enclosure and Cover are Fabricated from 16 Gauge Steel
  • Conforms to NEMA standard for Type 1
  • Continuous Hinged Door with Coin or Screwdriver Operated Flush Latch

Specifications

Specifications
Manufacturer Part Number 78205179250
Item Number 12104-1
Manufacturer Cooper
Product Series Type 1 Small
Family Series Cooper Enclosures, Type 1 Small Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
NEMA Rating NEMA 1
Nominal Height 12 "
Nominal Width 10 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 8.378 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved