12349766
Cooper Strut
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12349766

Cooper Strut
In stock
Item Number
12349766
MFG Item Number
12349766
12349766 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Strut, Series
Item #
12349766
B52SH-240SS6

Series Information

Specifications

Specifications
Manufacturer Part Number 12349766
Item Number 12349766
Manufacturer Cooper
Family Series Cooper Strut
Channel Style Solid
Material Stainless Steel
Length 20 '
Approvals UL
Net Weight 6.1 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved