12979072
Cooper Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12979072

Cooper Anchors
In stock
Item Number
12979072
MFG Item Number
12979072
12979072 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
12979072
1/4 STLL RAPID ROD-2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12979072
Item Number 12979072
Manufacturer Cooper
Family Series Cooper Anchors
Application Steel
Drive Type Hex
Rod Size 1/4 "
Mounting Type Horizontal
Approvals UL
RoHS No
Net Weight 0.074 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved