12994010
Cooper Conduit Mounts, BCTS1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12994010

Cooper Conduit Mounts, BCTS1 Series
In stock
Item Number
12994010
MFG Item Number
12994010
Series
12994010 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, BCTS1 Series
Item #
12994010
72in. CONDUIT TRAPEZE SPT, 1 1/4in.

BCTS1 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12994010
Item Number 12994010
Manufacturer Cooper
Product Series BCTS1
Family Series Cooper Conduit Mounts, BCTS1 Series
Composition Steel
Overall Length 56 "
No. of Conduit Holes 27
Max EMT Conduit Size 1.25 "
Max Rigid Conduit Size 1 "
Approvals UL
Net Weight 3.49 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved