13007469
Cooper Conduit Mounts, BCTS1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13007469

Cooper Conduit Mounts, BCTS1 Series
In stock
Item Number
13007469
MFG Item Number
13007469
Series
13007469 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, BCTS1 Series
Item #
13007469
24in. CONDUIT TRAPEZE SPT, 2in. EMT/RGD

BCTS1 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13007469
Item Number 13007469
Manufacturer Cooper
Product Series BCTS1
Family Series Cooper Conduit Mounts, BCTS1 Series
Composition Steel
Overall Length 122 "
No. of Conduit Holes 60
Max EMT Conduit Size 1.25 "
Max Rigid Conduit Size 1 "
Approvals UL
Net Weight 7.6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved