13008075
Cooper Conduit Mounts, BCTS2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13008075

Cooper Conduit Mounts, BCTS2 Series
In stock
Item Number
13008075
MFG Item Number
13008075
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, BCTS2 Series
Item #
13008075
36in. CONDUIT TRAPEZE SPT, 2in. EMT/RGD

BCTS2 Series Information


Specifications

Specifications
Manufacturer Part Number 13008075
Item Number 13008075
Manufacturer Cooper
Product Series BCTS2
Family Series Cooper Conduit Mounts, BCTS2 Series
Composition Steel
Overall Length 20 "
No. of Conduit Holes 6
Max EMT Conduit Size 2 "
Max Rigid Conduit Size 2 "
Approvals UL
Net Weight 1.35 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved