13008077
Cooper Conduit Mounts, BCTS2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13008077

Cooper Conduit Mounts, BCTS2 Series
In stock
Item Number
13008077
MFG Item Number
13008077
Series
13008077 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, BCTS2 Series
Item #
13008077
48in. CONDUIT TRAPEZE SPT, 2in. EMT/RGD

BCTS2 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13008077
Item Number 13008077
Manufacturer Cooper
Product Series BCTS2
Family Series Cooper Conduit Mounts, BCTS2 Series
Composition Steel
Overall Length 32 "
No. of Conduit Holes 10
Max EMT Conduit Size 2 "
Max Rigid Conduit Size 2 "
Approvals UL
Net Weight 2.15 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved