13521340
Cooper Strut
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13521340

Cooper Strut
In stock
Item Number
13521340
MFG Item Number
13521340
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Strut, Series
Item #
13521340
FIG. 4L 3 1/2in. SWAY BRACE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13521340
Item Number 13521340
Manufacturer Cooper
Family Series Cooper Strut
Style Sway Brace
Trade Size 3-1/2 "
Approvals UL
RoHS No
Comments Steel
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved