13521457
Cooper Strut
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13521457

Cooper Strut
In stock
Item Number
13521457
MFG Item Number
13521457
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Strut, Series
Item #
13521457
FIG. 4L 4in. SWAY BRACE ATTACHMENT EG

Series Information

Specifications

Specifications
Manufacturer Part Number 13521457
Item Number 13521457
Manufacturer Cooper
Family Series Cooper Strut
Style Sway Brace
Trade Size 4 "
Approvals UL
RoHS No
Comments Steel
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved