14126-4XFLC
Cooper Enclosures, Type 4X Lift-Off Cover, Fiberglass Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14126-4XFLC

Cooper Enclosures, Type 4X Lift-Off Cover, Fiberglass Series
In stock
Item Number
14126-4XFLC
MFG Item Number
78205152372
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 4X Lift-Off Cover, Fiberglass Series
Item #
14126-4XFLC
Enclosure, 15.50in.Hx13.50in.Wx6.25in.D,

Type 4X Lift-Off Cover, Fiberglass Series Information

  • Enclosures are Impact Resistant, Non‑Conductive, and Light‑Weight Hot Compression Molded Fiberglass Reinforced Polyester
  • Conforms to NEMA Standard for Type 1, Type 3, Type 4X, Type 6P, Type 12
  • Lift Off Screw Cover with Chain for Securing Cover After Lift Off

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205152372
Item Number 14126-4XFLC
Manufacturer Cooper
Product Series Type 4X Lift-Off Cover, Fiberglass
Family Series Cooper Enclosures, Type 4X Lift-Off Cover, Fiberglass Series
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 4X, NEMA 12, NEMA 3, NEMA 6P
Nominal Height 16 "
Nominal Width 14 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 8.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved