14128-1
Cooper Enclosures, Type 1 Small Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14128-1

Cooper Enclosures, Type 1 Small Series
In stock
Item Number
14128-1
MFG Item Number
78205115413
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 1 Small Series
Item #
14128-1
Enclosure, 14in.Hx12in.Wx8in.D, N1,

Type 1 Small Series Information

  • Enclosure and Cover are Fabricated from 16 Gauge Steel
  • Conforms to NEMA standard for Type 1
  • Continuous Hinged Door with Coin or Screwdriver Operated Flush Latch

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205115413
Item Number 14128-1
Manufacturer Cooper
Product Series Type 1 Small
Family Series Cooper Enclosures, Type 1 Small Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
NEMA Rating NEMA 1
Nominal Height 14 "
Nominal Width 12 "
Nominal Depth 8 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 14.078 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved