1732-4XFSC
Cooper Enclosures, Type 4X Small Junction Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1732-4XFSC

Cooper Enclosures, Type 4X Small Junction Series
In stock
Item Number
1732-4XFSC
MFG Item Number
78205152346
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 4X Small Junction Series
Item #
1732-4XFSC
1732-4XFSC

Type 4X Small Junction Series Information

  • Enclosures are Impact Resistant, Non‑Conductive, and Light‑Weight
  • Conforms to NEMA Standard for Type 1, Type 3R, Type 4X, Type 6P, Type 12
  • Stainless Steel Used on all External Hardware

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205152346
Item Number 1732-4XFSC
Manufacturer Cooper
Product Series Type 4X Small Junction
Family Series Cooper Enclosures, Type 4X Small Junction Series
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 6P
Nominal Height 17 "
Nominal Width 4 "
Nominal Depth 3 "
Approvals CSA, UL
Comments No Inner Panel Available
Net Weight 0 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved