201610-4
Cooper Enclosures, Type 4 Single-Door Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

201610-4

Cooper Enclosures, Type 4 Single-Door Series
In stock
Item Number
201610-4
MFG Item Number
78205181220
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 4 Single-Door Series
Item #
201610-4
Enclosure, 20in.Hx16in.Wx10in.D, N4,

Type 4 Single-Door Series Information

  • Enclosure and Door are Fabricated from Code Gauge Steel
  • Conforms to NEMA standard for Type 4, Type 12 and Type 13
  • Single Door that has a Padlock Hasp with Sealing Hole Provision

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205181220
Item Number 201610-4
Manufacturer Cooper
Product Series Type 4 Single-Door
Family Series Cooper Enclosures, Type 4 Single-Door Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Clamps
Options Included Ground Stud, Literature Pocket
Panel Included No
NEMA Rating NEMA 4, NEMA 12, NEMA 13
Nominal Height 20 "
Nominal Width 16 "
Nominal Depth 10 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 28.751 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved