20167-12CHSC
Cooper Enclosures, Type 12 Large Hinge Screw Cover Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20167-12CHSC

Cooper Enclosures, Type 12 Large Hinge Screw Cover Series
In stock
Item Number
20167-12CHSC
MFG Item Number
78205177000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 12 Large Hinge Screw Cover Series
Item #
20167-12CHSC
Enclosure, 20in.Hx16in.Wx7in.D, N12/13,

Type 12 Large Hinge Screw Cover Series Information

  • Enclosure and Door are Fabricated from (14) Gauge Steel
  • Conforms to NEMA standard for Type 12 and Type 13
  • Continuous Hinge Door is Secured with Captive Hex Head Screws

Specifications

Specifications
Manufacturer Part Number 78205177000
Item Number 20167-12CHSC
Manufacturer Cooper
Product Series Type 12 Large Hinge Screw Cover
Family Series Cooper Enclosures, Type 12 Large Hinge Screw Cover Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Options Included Ground Stud
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 20 "
Nominal Width 16 "
Nominal Depth 7 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 30.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved