2236HSNK
Cooper Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2236HSNK

Cooper Wireway
In stock
Item Number
2236HSNK
MFG Item Number
11782910
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Lay-In Series
Item #
2236HSNK
2236 HSNK

Lay-In Series Information

  • Wash and phosphate Undercoat or Galvanized Steel
  • Houses Run of Control and power Cable
  • ANSI 61 Gray Acrylic Electrocoat Finish
Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.

Specifications

Specifications
Manufacturer Part Number 11782910
Item Number 2236HSNK
Manufacturer Cooper
Product Series Lay-In
Family Series Cooper Wireway
Latching Mechanism Hinge Cover
Cover Design Quick Connect
Style Lay-In
Nominal Length 36 "
Net Weight 6.9 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved