30209-12CHSC
Cooper Enclosures, Type 12 Large Hinge Screw Cover Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30209-12CHSC

Cooper Enclosures, Type 12 Large Hinge Screw Cover Series
In stock
Item Number
30209-12CHSC
MFG Item Number
78205177070
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 12 Large Hinge Screw Cover Series
Item #
30209-12CHSC
Enclosure, 30in.Hx20in.Wx9in.D, N12/13,

Type 12 Large Hinge Screw Cover Series Information

  • Enclosure and Door are Fabricated from (14) Gauge Steel
  • Conforms to NEMA standard for Type 12 and Type 13
  • Continuous Hinge Door is Secured with Captive Hex Head Screws

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205177070
Item Number 30209-12CHSC
Manufacturer Cooper
Product Series Type 12 Large Hinge Screw Cover
Family Series Cooper Enclosures, Type 12 Large Hinge Screw Cover Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Options Included Ground Stud
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 30 "
Nominal Width 20 "
Nominal Depth 9 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 64.696 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved