302410WPSC
Cooper Enclosures, Type 3 Weatherproof Screw Cover Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

302410WPSC

Cooper Enclosures, Type 3 Weatherproof Screw Cover Series
In stock
Item Number
302410WPSC
MFG Item Number
78205135840
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 3 Weatherproof Screw Cover Series
Item #
302410WPSC
302410 WPSC

Type 3 Weatherproof Screw Cover Series Information

  • Enclosure and Door are Fabricated from Code Gauge Steel
  • Conforms to NEMA Standard for Type 3 and Type 12
  • Cover is Attached with Gasketed Screws and Flanged Sides which Secure a Fixed, Water and Ice‑Resistant Gasket

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205135840
Item Number 302410WPSC
Manufacturer Cooper
Product Series Type 3 Weatherproof Screw Cover
Family Series Cooper Enclosures, Type 3 Weatherproof Screw Cover Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 3R
Nominal Height 30 "
Nominal Width 24 "
Nominal Depth 10 "
Approvals CSA, UL
Comments No Inner Panel Available
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved