The store will not work correctly when cookies are disabled.
30246RTC
Cooper Enclosures, Type 3R Telephone Cabinet Series
MFG Item Number
78205121260
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosures, Type 3R Telephone Cabinet Series
Cabinet, 30in.Hx24in.Wx6in.D, N3R,
Type 3R Telephone Cabinet Series Information
- Cabinet and Door are Fabricated from Code Gauge Galvanized Steel
- Conforms to NEMA Standard for Type 3R
- Door is Secured with Heavy‑Duty Butt Hinges and a T‑Handle Lock and Key
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
78205121260 |
Item Number |
30246RTC |
Manufacturer |
Cooper |
Product Series |
Type 3R Telephone Cabinet |
Family Series |
Cooper Enclosures, Type 3R Telephone Cabinet Series |
Material |
Steel |
Composition |
Metallic |
Number of Doors |
1 |
Cover Design |
Hinged |
Window/Clear Cover |
No |
Latching Mechanism |
T-Handle with Key Lock |
Options Included |
Knockouts |
Panel Included |
No |
NEMA Rating |
NEMA 3R |
Nominal Height |
30 " |
Nominal Width |
24 " |
Nominal Depth |
6 " |
Approvals |
CSA, UL |
Comments |
No Inner Panel Available |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved