643-12CHQRC
Cooper Enclosures, Type 12 Hinge Quick-Release Cover Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

643-12CHQRC

Cooper Enclosures, Type 12 Hinge Quick-Release Cover Series
In stock
Item Number
643-12CHQRC
MFG Item Number
78205170276
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 12 Hinge Quick-Release Cover Series
Item #
643-12CHQRC
Enclosure, 6in.Hx4in.Wx3in.D, N12,

Type 12 Hinge Quick-Release Cover Series Information

  • Enclosure and Cover are Fabricated from (16) Gauge Steel
  • Conforms to NEMA standard for Type 12 and Type 13
  • Continuous Hinge Door is Secured with Quick‑Release Latches

Specifications

Specifications
Manufacturer Part Number 78205170276
Item Number 643-12CHQRC
Manufacturer Cooper
Product Series Type 12 Hinge Quick-Release Cover
Family Series Cooper Enclosures, Type 12 Hinge Quick-Release Cover Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Latch
Options Included Ground Stud
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 6 "
Nominal Width 4 "
Nominal Depth 3 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 2.652 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved