78101103997
Cooper Strut
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

78101103997

Cooper Strut
In stock
Item Number
78101103997
MFG Item Number
78101103997
78101103997 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Strut, Series
Item #
78101103997
B24-240 YZN

Series Information

Specifications

Specifications
Manufacturer Part Number 78101103997
Item Number 78101103997
Manufacturer Cooper
Family Series Cooper Strut
Channel Style Solid
Material Yellow Zinc Chromate
Length 20 '
Approvals UL
Net Weight 6.1 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved