78101120015
Cooper Strut
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

78101120015

Cooper Strut
In stock
Item Number
78101120015
MFG Item Number
78101120015
78101120015 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Strut, Series
Item #
78101120015
B11-240 PLN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101120015
Item Number 78101120015
Manufacturer Cooper
Family Series Cooper Strut
Channel Style Solid
Material Steel
Length 20 '
Net Weight 61 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved