78101156169
Cooper Strut
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

78101156169

Cooper Strut
In stock
Item Number
78101156169
MFG Item Number
78101156169
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Strut, Series
Item #
78101156169
B631-18HDG

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101156169
Item Number 78101156169
Manufacturer Cooper
Family Series Cooper Strut
Style Knee Brace
Angle 45 °
Approvals UL
RoHS No
Comments Steel
Gross Weight 0 lbs
Net Weight 1.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved