78101186486
Cooper Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

78101186486

Cooper Beam Clamps
In stock
Item Number
78101186486
MFG Item Number
78101186486
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
78101186486
B441-11AZN

Series Information

Specifications

Specifications
Item Number 78101186486
Manufacturer Part Number 78101186486
Ships Factory Direct No
Manufacturer Cooper
Family Series Cooper Beam Clamps
Composition Steel
Base Size 0.75 "
Load Rating 1,200 lbs
Approvals cULus
Net Weight 0.93 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved