78101196000
Cooper Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

78101196000

Cooper Beam Clamps
In stock
Item Number
78101196000
MFG Item Number
78101196000
78101196000 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
78101196000
BM CLAMP UP TO 3/4in.

Series Information

Specifications

Specifications
Item Number 78101196000
Manufacturer Part Number 78101196000
Ships Factory Direct No
Manufacturer Cooper
Family Series Cooper Beam Clamps
Composition Steel
Base Size 0.25 "
Approvals cUL, UL
Net Weight 0.075 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved