88-3RHSF
Cooper Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88-3RHSF

Cooper Wireway
In stock
Item Number
88-3RHSF
MFG Item Number
78205165776
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
88-3RHSF
88-3RHSF HC WW END FLANGE 8X8 N3R

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205165776
Item Number 88-3RHSF
Manufacturer Cooper
Family Series Cooper Wireway
Style End Flange
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 3R
Net Weight 0 lbs
Gross Weight 0.912 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved